Zoro Homepage

20" Silver Stainless Steel Square Block End Table

  • Mfr # 634871

  • Zoro # G422359080


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634871
Zoro #
G422359080
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
16 in
Height
19.75 in

Details

Tabletop Color
Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 20-inch silver stainless steel square block end table radiates a versatile charm. This table features quality construction from stainless steel and an updated monotone color scheme with silver as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 19.75-inch h x 16-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.