Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Slate Blue Upholstered Velvet Bench with Shoe Storage

  • Mfr # 530658

  • Zoro # G022348576


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19.69 in
Assembly Required
Partial Assembly Needed
Overall Height
22.05 in
Application Type
No
Overall Depth
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530658
Zoro #
G022348576
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19.69 in
Overall Height
22.05 in
Overall Depth
50 in

Details

Assembly Required
Partial Assembly Needed
Item
Benche
Application Type
No
Color
Slate Blue

Description

Optimize your space and add some charm to your room with the 20-inch slate blue upholstered velvet bench with shoe storage. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. This multi-function bench features shoe storage in addition to seating to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22.05-inch H x 19.69-inch W x 50-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.