
20" Taupe Ceramic Novelty Table Lamp With Taupe Drum Shade
Mfr # 643436
Zoro # G722374059
product price: $73.89
/eaKey Features
Application Type
Yes
Width
9 in
Depth
9 in
Height
20.25 in
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643436
Zoro #
G722374059
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Depth
9 in
Height
20.25 in
Details
Application Type
Yes
Item
Table Lamp
Color
Taupe
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 20-inch taupe ceramic novelty table lamp with taupe drum shade will be a great addition to your space. A gorgeous taupe ceramic base brings just the right amount of pizzazz to this fabulous lamp. The taupe drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 20.25-inch h x 9.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.