
20" Walnut Black And Rose Gold Wood and Stainless Steel Round End Table
Mfr # 719956
Zoro # G122833453
product price:Â $534.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Manufactured Wood
Length
18 in
Commercial Use
Yes
Shape
Round
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719956
Zoro #
G122833453
UPC #
-
Country of Origin
China
Dimensions
Length
18 in
Width
18 in
Height
20 in
Details
Tabletop Material
Manufactured Wood
Item
End-Side Tables
Tabletop Color
Rose Gold, Walnut
Commercial Use
Yes
Shape
Round
Mirrored
No
Finish
Natural
Purposeful Distressing Type
No Distressing
Leg Color
Black
Leg Type
3 Legs
Style
Contemporary
Hand Crafted
No
Assembled/Unassembled
Unassembled
Assembly
Partial Assembly Needed
Set
No
Base Material
Stainless Steel
Description
Show off your exquisite taste with this 20-inch walnut rose gold and black round end table. The walnut manufactured wood top of this table is accented by rose gold and flanked with black stainless steel legs for a modern chic look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20.00-inch h x 18.00-inch w x 18.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.