20" Walnut Brown and Gray Faux Marble Two Drawer Nightstand
Mfr # 527617
Zoro # G822907119
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Soft Close or Self Close Drawer Glides
Yes
Length
19.5 in
Capacity
176 lb
Felt Lined Drawers
No
Leg Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527617
Zoro #
G822907119
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
19.5 in
Depth
16.25 in
Width
23.5 in
Details
Soft Close or Self Close Drawer Glides
Yes
Capacity
176 lb
Felt Lined Drawers
No
Leg Color
Brown
Assembly Required
No Assembly Needed
Number of Drawers
2
Color
Charcoal
Material
Faux Marble
Style
Mid-Century
Frame Material
Manufactured Wood
Frame Color
Brown
Item
Nightstands & Bedside Table
Shape
Rectangular
Leg Material
Manufactured Wood
Commercial Use
No
Number of Doors
0
Number of Shelves
0
Description
Good looking design and practical styling meet to form this 20" walnut brown and gray faux marble two drawer nightstand. Includes 2 drawers to give you multiple storage options to keep clutter at bay. Features brown manufactured wood legs that give the piece a finished look. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.5" H x 23.5" W x 16.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.