Zoro Homepage

20" Walnut Solid Wood Square Two Drawer Nightstand

  • Mfr # 651544

  • Zoro # G622369698


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Width
11.8 in
Height
19.7 in
Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651544
Zoro #
G622369698
UPC #
-
Country of Origin
India

Dimensions

Width
11.8 in
Height
19.7 in
Depth
11.8 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 20-inch walnut solid wood square two drawer nightstand. Made of high quality solid wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.