
20" Walnut Wood Square Sled End Table
Mfr # 654012
Zoro # G022374735
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Depth
23.5 in
Height
20 in
Width
23.5 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654012
Zoro #
G022374735
UPC #
-
Country of Origin
China
Dimensions
Depth
23.5 in
Height
20 in
Width
23.5 in
Details
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
Yes
Description
Distinctive in style the 20-inch walnut wood square sled end table radiates a versatile charm. This table features quality construction from manufactured wood and an updated monotone color scheme with walnut as the main color on both the top and the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 20.00-inch h x 23.50-inch w x 23.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.