Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" White Accent Cabinet With Nine Shelves

  • Mfr # 535009

  • Zoro # G322347811


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
8.45 in
Color
White
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Height
62.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535009
Zoro #
G322347811
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
8.45 in
Overall Height
62.2 in
Overall Width
20.15 in

Details

Color
White
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Cabinet

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 20-inch white accent cabinet with nine shelves. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.2-inch H x 20.15-inch W x 8.45-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.