Zoro Homepage

20" White and Black Marble and Metal Square Frame End Table

  • Mfr # 604462

  • Zoro # G322368823


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Commercial Use
No
Tabletop Color
White Black
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604462
Zoro #
G322368823
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Width
18 in
Length
18 in

Details

Commercial Use
No
Tabletop Color
White Black
Item
End-Side Table
Assembly Required
Partial Assembly Needed

Description

Distinctive in style the 20-inch white and black marble and metal square frame end table radiates a versatile charm. A matte black open geometric metal frame is finished off with a creamy white marble raised edges tray style top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great modern accent for most any room. 20-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.