
20" White and Gold Distressed Marble and Iron Square End Table
Mfr # 634868
Zoro # G622365607
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White Gold
Width
18 in
Depth
18 in
Height
20 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634868
Zoro #
G622365607
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Depth
18 in
Height
20 in
Details
Tabletop Color
White Gold
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes
Description
Show off your exquisite taste with this 20-inch white and gold distressed marble and iron square end table. A gold iron frame is finished off with a white marble top that is the epitome of quality construction and design. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 20-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.