Zoro Homepage

20" White And Gold Steel And Marble Round End Table

  • Mfr # 520841

  • Zoro # G222345757


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Height
20.4 in
Application Type
Yes
Width
12.6 in
Tabletop Color
White Gold
Depth
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520841
Zoro #
G222345757
UPC #
-
Country of Origin
China

Dimensions

Height
20.4 in
Width
12.6 in
Depth
12.6 in

Details

Application Type
Yes
Item
End-Side Table
Tabletop Color
White Gold
Assembly Required
Partial Assembly Needed

Description

Distinctive in style the 20" white and gold steel round pedestal end table radiates a versatile charm. A white 100% marble frame base connects via pedestal to a gold steel top that is the epitome of quality construction and design. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 20.4" H x 12.6" W x 12.6" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.