Zoro Homepage

20" White and Natural Distressed Marble and Solid Wood Round Pedestal End Table

  • Mfr # 556551

  • Zoro # G922365949


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Length
19 in
Commercial Use
Yes
Tabletop Color
White
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556551
Zoro #
G922365949
UPC #
-
Country of Origin
India

Dimensions

Length
19 in
Width
19 in
Height
20.1 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Commercial Use
Yes
Tabletop Color
White

Description

Distinctive in style the 20-inch white and natural distressed marble and solid wood round pedestal end table radiates a versatile charm. The white marble top of this table is a nice contrast to the high quality, natural solid wood of the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 20.1-inch h x 19-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.