Zoro Homepage

20" White and Natural Two Drawer Dresser

  • Mfr # 552271

  • Zoro # G122352633


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Depth
16.61 in
Height
51.97 in
Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552271
Zoro #
G122352633
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.61 in
Height
51.97 in
Width
20 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Dresser
Application Type
Yes
Material
Manufactured Wood

Description

This 20-inch white and natural two drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. 51.97-inch H x 20-inch W x 16.61-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.