Zoro Homepage

20" White And Natural Wood Two Drawer Nightstand

  • Mfr # 534908

  • Zoro # G122366401


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Depth
14.57 in
Assembly Required
Full Assembly Needed
Width
17.01 in
Color
White
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534908
Zoro #
G122366401
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.57 in
Width
17.01 in
Height
19.92 in

Details

Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Color
White
Application Type
Yes

Description

Good looking design and practical styling meet to form this 20-inch white and natural wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.92-inch h x 17.01-inch w x 14.57-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.