Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" White Marble Square Block End Table

  • Mfr # 569936

  • Zoro # G922369800


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
15 in
Width
15 in
Application Type
Yes
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569936
Zoro #
G922369800
UPC #
-
Country of Origin
India

Dimensions

Depth
15 in
Width
15 in
Height
20 in

Details

Tabletop Color
White
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 20-inch white marble square block end table radiates a versatile charm. A manufactured wood inner frame is adorned with genuine high grade white marble, giving this table a modern chic shape and monotone look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 20-inch h x 15-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.