Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" White Metal Table Lamp LED With Aqua Drum Shade

  • Mfr # 642888

  • Zoro # G122368733


product price: $63.99
/ea

Key Features

Color
Aqua/White
Width
8.5 in
Application Type
Yes
Height
19.5 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642888
Zoro #
G122368733
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
19.5 in
Depth
8.5 in

Details

Color
Aqua/White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 20-inch white metal table lamp led with aqua drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a white color. The aqua drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.