
20" White Metal Table Lamp LED With Gray Drum Shade
Mfr # 642890
Zoro # G722353665
product price: $63.99
/eaKey Features
Height
19.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
8.5 in
Color
Gray/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642890
Zoro #
G722353665
UPC #
-
Country of Origin
China
Dimensions
Height
19.5 in
Width
8.5 in
Depth
8.5 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gray/White
Item
Table Lamp
Description
With this 20-inch white metal table lamp led with gray drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a white color. Includes a gray fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.