Zoro Homepage

20" White Metal Table Lamp LED With Light Pink Drum Shade

  • Mfr # 642892

  • Zoro # G522373993


product price: $63.99
/ea

Key Features

Depth
8.5 in
Assembly Required
No Assembly Needed
Width
8.5 in
Color
Light Pink/White
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642892
Zoro #
G522373993
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Light Pink/White
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch white metal table lamp led with light pink drum shade will be a great addition to your space. The base of this lamp is made of white metal. The light pink shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.