Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" White Metal USB Table Lamp LED With Aqua Drum Shade

  • Mfr # 642909

  • Zoro # G122374437


product price: $70.69
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
8.5 in
Color
Aqua/White
Application Type
Yes
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642909
Zoro #
G122374437
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Assembly Required
No Assembly Needed
Color
Aqua/White
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch white metal usb table lamp led with aqua drum shade. A gorgeous white metal base brings just the right amount of pizzazz to this fabulous lamp. The aqua drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.