Zoro Homepage

20" White Metal USB Table Lamp LED With Aqua Drum Shade

  • Mfr # 643225

  • Zoro # G422369133


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Depth
8.5 in
Color
Aqua/White
Width
8.5 in
Application Type
Yes
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643225
Zoro #
G422369133
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Item
Table Lamp
Color
Aqua/White
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch white metal usb table lamp led with aqua drum shade will be a great addition to your space. The base of this lamp is made of metal finished in a white tone. Includes a aqua fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.