
20" White Metal USB Table Lamp LED With Gray Drum Shade
Mfr # 642912
Zoro # G122369846
product price: $70.69
/eaKey Features
Depth
8.5 in
Height
19.5 in
Color
Gray/White
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642912
Zoro #
G122369846
UPC #
-
Country of Origin
China
Dimensions
Depth
8.5 in
Height
19.5 in
Width
8.5 in
Details
Color
Gray/White
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 20-inch white metal usb table lamp led with gray drum shade. A gorgeous white metal base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.