Zoro Homepage

20" White Metal USB Table Lamp LED With Light Pink Drum Shade

  • Mfr # 642913

  • Zoro # G522372231


product price: $70.69
/ea

Key Features

Application Type
Yes
Depth
8.5 in
Assembly Required
No Assembly Needed
Width
8.5 in
Color
Light Pink/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642913
Zoro #
G522372231
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Light Pink/White

Description

Embrace the good life with this hard working and stylish 20-inch white metal usb table lamp led with light pink drum shade. The base of this lamp is made of white metal. Includes a light pink fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.