
20" White Metal USB Table Lamp LED With Pink Drum Shade
Mfr # 643245
Zoro # G022356793
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
8.5 in
Height
19.5 in
Width
8.5 in
Color
White/Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643245
Zoro #
G022356793
UPC #
-
Country of Origin
China
Dimensions
Depth
8.5 in
Height
19.5 in
Width
8.5 in
Details
Assembly Required
No Assembly Needed
Color
White/Pink
Application Type
Yes
Item
Table Lamp
Description
This 20-inch white metal usb table lamp led with pink drum shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a white color. Includes a pink fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.