Zoro Homepage

20" White Metal USB Table Lamp LED With White Drum Shade

  • Mfr # 643259

  • Zoro # G822356375


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
8.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643259
Zoro #
G822356375
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
8.5 in
Width
8.5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch white metal usb table lamp led with white drum shade. A gorgeous white metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.