Zoro Homepage

20" White Solid Wood Round End Table

  • Mfr # 554235

  • Zoro # G622375538


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Application Type
No
Height
20 in
Assembly Required
No Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554235
Zoro #
G622375538
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Height
20 in
Width
18 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
End-Side Table
Tabletop Color
White

Description

Optimize your space and add some charm to your room with the 20-inch white solid wood round end table. This table features quality construction from solid wood and an updated monotone color scheme with white as the main color on both the top and the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20-inch H x 18-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.