
20" White Solid Wood Usb Table Lamp With White Drum Shade
Mfr # 530948
Zoro # G022373240
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Depth
12 in
Height
19.5 in
Color
White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530948
Zoro #
G022373240
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Depth
12 in
Height
19.5 in
Details
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
This 20-inch white solid wood usb table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of white solid wood. The white shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.5-inch H x 12-inch W x 12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.