Zoro Homepage

20" White Wall mounted Accent Cabinet With One Shelf

  • Mfr # 526167

  • Zoro # G622366338


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
13.19 in
Color
White
Overall Height
28.74 in
Overall Width
19.69 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526167
Zoro #
G622366338
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
13.19 in
Overall Height
28.74 in
Overall Width
19.69 in

Details

Color
White
Item
Cabinet
Assembly Required
Full Assembly Needed
Application Type
No

Description

This 20-inch white wall mounted accent cabinet with one shelf will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 28.74-inch H x 19.69-inch W x 13.19-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.