
20" White Wood Floating Bathroom Vanity
Mfr # 571353
Zoro # G922353649
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
21.1 in
Depth (In.)
5.7 in
Width (In.)
19.7 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571353
Zoro #
G922353649
UPC #
-
Country of Origin
Colombia
Dimensions
Height (In.)
21.1 in
Depth (In.)
5.7 in
Width (In.)
19.7 in
Details
Item
Bathroom Vanitie
Color
White
Description
20-inch white wood floating bathroom vanity brings a touch of modern elegance to any bathroom space. Crafted from high-quality manufactured wood, this vanity ensures durability and a sleek aesthetic. The wall-mounted design maximizes floor space while providing easy access for cleaning. Featuring built-in doors, it offers ample storage for toiletries and essentials, helping to keep your bathroom organized and clutter-free. The pristine white color of the vanity base enhances the overall look, creating a bright and airy atmosphere. With its contemporary style and functional features, this floating bathroom vanity is the perfect addition to elevate your home decor while providing practical solutions for everyday use. 21.10-inch h x 19.70-inch w x 5.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.