
20" White Wood One Drawer Nightstand
Mfr # 543688
Zoro # G222363638
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Width
18.5 in
Depth
15.7 in
Height
19.7 in
Color
White
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543688
Zoro #
G222363638
UPC #
-
Country of Origin
Colombia
Dimensions
Width
18.5 in
Depth
15.7 in
Height
19.7 in
Details
Color
White
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Description
Our 20-inch white wood one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.7-inch h x 18.5-inch w x 15.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.