Zoro Homepage

20" White Wood One Drawer Nightstand

  • Mfr # 553688

  • Zoro # G722366788


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
17 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Depth
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553688
Zoro #
G722366788
UPC #
-
Country of Origin
Colombia

Dimensions

Width
17 in
Depth
14.6 in
Height
19.7 in

Details

Color
White
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 20-inch white wood one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.7-inch h x 17-inch w x 14.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.