
20" White Wood Two Drawer Nightstand
Mfr # 534892
Zoro # G722366306
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
19.9 in
Width
16.02 in
Application Type
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534892
Zoro #
G722366306
UPC #
-
Country of Origin
Colombia
Dimensions
Height
19.9 in
Width
16.02 in
Depth
12.9 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 20-inch white wood two drawer nightstand. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.9-inch h x 16.02-inch w x 12.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.