
20" White Wood Two Drawer Nightstand
Mfr # 534909
Zoro # G822345362
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Height
19.92 in
Depth
14.57 in
Application Type
Yes
Width
17.01 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534909
Zoro #
G822345362
UPC #
-
Country of Origin
Colombia
Dimensions
Height
19.92 in
Depth
14.57 in
Width
17.01 in
Details
Item
Nightstands & Bedside Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
White
Description
Good looking design and practical styling meet to form this 20-inch white wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.92-inch h x 17.01-inch w x 14.57-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.