
20" White Wood Two Drawer Nightstand
Mfr # 543693
Zoro # G022370744
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Application Type
Yes
Height
19.92 in
Depth
14.57 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543693
Zoro #
G022370744
UPC #
-
Country of Origin
Colombia
Dimensions
Height
19.92 in
Depth
14.57 in
Width
17.01 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Color
White
Description
Our 20-inch white wood two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.92-inch h x 17.01-inch w x 14.57-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.