Zoro Homepage

20" Whitewash Solid Wood Block Handmade Square End Table

  • Mfr # 555313

  • Zoro # G822375406


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Tabletop Color
White
Assembly Required
No Assembly Needed
Width
13 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555313
Zoro #
G822375406
UPC #
-
Country of Origin
India

Dimensions

Depth
13 in
Width
13 in
Height
20 in

Details

Tabletop Color
White
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 20-inch white wood handmade square end table radiates a versatile charm. Made of solid wood, this piece features a natural color with whitewash finish to give an updated and refreshing look. Complete with a purposefully distressed finish, this handmade table has an authentic, earthy, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 20-inch H x 13-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.