Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Wood Brown Two Drawer Nightstand

  • Mfr # 520862

  • Zoro # G922361248


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Brown
Depth
12.6 in
Assembly Required
Partial Assembly Needed
Height
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520862
Zoro #
G922361248
UPC #
-
Country of Origin
China

Dimensions

Depth
12.6 in
Height
19.7 in
Width
15.8 in

Details

Application Type
Yes
Color
Brown
Assembly Required
Partial Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 20-inch wood brown and aqua two drawer nightstand. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.7-inch H x 15.8-inch W x 12.6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.