Shop HOMEROOTS
See all product information
Create Account
20" X 16" Houdini King Of Cards Vintage Magic Poster Wall Art
- Mfr # 393341
- Zoro # G322888215
product price:Â
$
25.79
/ea
Key Features
Shape
Rectangle
Material
Paper
Wall Mounting Hardware Included
No
Length
20 in
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393341
- Zoro #
- G322888215
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Material
- Paper
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Subject
- Entertainment
- Art Type
- Color
- Cream, Red
- Commercial Use
- Yes
- Item
- Wall Art
- Finish
- Matte
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
Dimensions
- Length
- 20 in
- Width
- 16 in
- Depth
- 0.1 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.