
20" x 16" Watercolor City Lights on the Horizon Canvas Wall Art
Mfr # 399092
Zoro # G322894704
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Depth
1.25 in
Set Type
Single Piece Item
Subject
Scenic & Cityscapes
Art Type
Print
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399092
Zoro #
G322894704
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
16 in
Length
20 in
Details
Item
Wall Art
Set Type
Single Piece Item
Subject
Scenic & Cityscapes
Art Type
Print
LED/Illuminated
No
Color
Blue
Material
Polyester
Commercial Use
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this 20 inches x 16 inches watercolor city lights on the horizon canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.