
20" x 16" Watercolor Walk in the City Canvas Wall Art
Mfr # 399033
Zoro # G222890639
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Subject
Cities & Countries
LED/Illuminated
No
Assembly Required
No Assembly Needed
Commercial Use
No
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399033
Zoro #
G222890639
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
20 in
Depth
1.25 in
Details
Subject
Cities & Countries
LED/Illuminated
No
Assembly Required
No Assembly Needed
Commercial Use
No
Material
Polyester
Item
Wall Art
Art Type
Print
Set Type
Single Piece Item
Color
Blue
Primary Art Material
Canvas
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this 20 inches x 16 inches watercolor walk in the city canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.