20" X 18" Black And Gray Galvanized Metal Ampersand Hanging Wall Decor
- Mfr # 636011
- Zoro # G222883969
product price:Â
$
44.89
/ea
Key Features
Width
18 in
Shape
Novelty
Construction Method
Hand Finished
Color
Black, Gray
Hooks Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636011
- Zoro #
- G222883969
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Decor
- Shape
- Novelty
- Construction Method
- Hand Finished
- Color
- Black, Gray
- Hooks Included
- No
- Material
- Galvanized Metal
- Orientation
- Vertical Only
- Wall Decor Type
- Hanging Wall Decor
- Finish Style
- No Distressing
- Commercial Use
- Yes
- Outdoor Suitability
- No
- Style
- Transitional
- Mirrored
- No
- Assembly Required
- No
- Lighted
- No
- Fringe/Tassels Included
- No
Dimensions
- Width
- 18 in
- Depth
- 2 in
- Length
- 20 in
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20.00-inch h x 18.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.