20" X 18" X 26" White And Black Wooden Nightstand

  • Mfr # 319110

  • Zoro # G522905842


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Width
20 in
Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319110
Zoro #
G522905842
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
20 in
Length
26 in
Depth
18 in

Details

Style
Contemporary
Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Nightstands & Bedside Table
Number of Pieces
1
Shape
Square
Material
Manufactured Wood

Description

Your bedroom or dressing room can get trendier with this stylish and highly functional nightstand. Our nightstand combines beauty and versatility to help get your room organized as well as brighten the atmosphere. It features a front drawer in weathered wood pattern and an open compartment that serve as a perfect storage space for your personal essentials. The rectangular top will be an ideal place to position your table lamp or flower pot. The white wood finished frame combines well with the weathered front design to make this piece awesome addition to your living space. Weight capacity: 40Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.