Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" X 20" Black Abstract Metal Circle Hanging Dimensional Sculpture

  • Mfr # 634047

  • Zoro # G722884107


product price: $72.99
/ea

Key Features

Pattern
Abstract
Finish
Satin Black
Shape
Circle
Material
Metal
Lighted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634047
Zoro #
G722884107
UPC #
-
Country of Origin
China

Dimensions

Length
20.25 in
Size
W: 20" x D: 0.25" x H: 20.25"
Depth
0.25 in
Width
20.25 in

Details

Pattern
Abstract
Finish
Satin Black
Shape
Circle
Material
Metal
Lighted
No
Item
Wall Decor
Mirrored
No
Hooks Included
No
Orientation
Vertical Only
Commercial Use
Yes
Outdoor Suitability
No
Style
Modern
Fringe/Tassels Included
No
Assembly Required
No
Color
Black
Wall Decor Type
Hanging Dimensional Sculpture
Construction Method
Handmade

Description

Handmade with care, this piece brings some authenticity to your space. Its striking circular shape adds a unique touch, while the vertical orientation enhances any wall it adorns. Crafted from durable metal, this hanging dimensional sculpture showcases exquisite craftsmanship and attention to detail. The modern style effortlessly complements contemporary interiors, making it a versatile addition to your decor collection. Perfect for creating a focal point in any room, this wall decor piece effortlessly elevates your home aesthetic. Whether displayed alone or paired with other art, it invites admiration and conversation. Transform your walls into a gallery of style with this stunning handmade creation. 20.25-inch h x 20.25-inch w x 0.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.