
20" X 20" Blue and Off White Braided Cotton Zippered Pillow With Fringe
Mfr # 534301
Zoro # G022810639
product price:Â $50.85
/eaKey Features
Residential/Commerical
Residential
Material
Cotton
Style
Casual
Type
Pillow Cover and Insert
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534301
Zoro #
G022810639
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Width
20 in
Size
20 x 20 in
Length
20 in
Details
Residential/Commerical
Residential
Material
Cotton
Style
Casual
Type
Pillow Cover and Insert
Reversible
No
Pattern
Braided
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Closure Type
Zipper
Color
Blue, Off White
Fill Material
Polyfill
Description
Unique and decorative, this comfortable 20-inch x 20-inch blue and off white braided cotton zippered pillow with fringe will leave a lasting impression. This blue and off white hued piece represents quality construction, expertly made from premium 100% cotton that is not only long lasting but super soft to the touch as well. Fun and decorative fringe add some high end and hand-crafted textural designer touches. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.