Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" X 20" Blue Geometric Polyester Zippered Pillow With Beads

  • Mfr # 535234

  • Zoro # G522810641


product price: $55.99
/ea

Key Features

Reversible
No
Fill Material
Polyfill
Type
Pillow Cover and Insert
Color
Blue
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535234
Zoro #
G522810641
UPC #
-
Country of Origin
India

Dimensions

Length
20 in
Depth
4 in
Width
20 in
Size
20 x 20 in

Details

Reversible
No
Fill Material
Polyfill
Type
Pillow Cover and Insert
Color
Blue
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Polyester
Pattern
Geometric
Closure Type
Zipper
Item
Accent Throw Pillow
Style
Glam

Description

This 20-inch x 20-inch blue geometric polyester zippered pillow with beads will add a beautiful decorative accent to your decor. This soft and durable decorative pillow is expertly made of high grade, long lasting polyester in a blue coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.