
20" x 20" Blue Pastel Watercolor Cow Unframed Canvas Wall Art
Mfr # 398923
Zoro # G122887975
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Number of Pieces Included
1
LED/Illuminated
No
Shape
Square
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398923
Zoro #
G122887975
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
1.25 in
Length
20 in
Details
Set Type
Single Piece Item
Item
Wall Art
Number of Pieces Included
1
LED/Illuminated
No
Shape
Square
Art Type
Print
Commercial Use
No
Primary Art Material
Canvas
Color
Blue
Subject
Animals
Wall Mounting Hardware Included
Yes
Subject Pattern
Cow
Assembly Required
No Assembly Needed
Material
Polyester
Description
This happy watercolor cow canvas wall art is the perfect decorative accessory for your home. Printed on the highest quality gallery grade canvas using the French Giclee technique, this square reproduction has the look and feel of fine-art but is on attainable and desirable canvas. Stretched over a natural pinewood frame, this beautiful watercolor cow face in shades of ivory, aqua, brown, and gray will be a stylish addition to your space. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.