
20" X 20" Brown and Ivory Geometric Faux Leather Zippered Pillow
Mfr # 534304
Zoro # G722810656
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Length
20 in
Style
Casual
Closure Type
Zipper
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534304
Zoro #
G722810656
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Depth
5 in
Width
20 in
Size
20 x 20 in
Details
Color
Brown, Ivory
Assembly Required
No Assembly Needed
Style
Casual
Closure Type
Zipper
Material
Faux Leather
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Pattern
Geometric
Fill Material
Polyfill
Reversible
No
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch x 20-inch brown and ivory geometric faux leather zippered pillow. This soft and durable decorative pillow is expertly made of high grade, long lasting faux leather in a brown and ivory coloration. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.