
20" X 20" Gray Sandstone Hanging Dimensional Sculpture Wall Decor
Mfr # 274930
Zoro # G222884119
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Assembly Required
No
Finish Style
No Distressing
Hooks Included
No
Orientation
Horizontal and Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274930
Zoro #
G222884119
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
20 in
Length
20 in
Details
Color
Gray
Assembly Required
No
Finish Style
No Distressing
Hooks Included
No
Orientation
Horizontal and Vertical
Style
Contemporary
Pattern
Geometric
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Circle
Item
Wall Decor
Number of Pieces
2
Material
Sandstone
Description
Unique and decorative, this 20-inch x 20-inch gray sandstone hanging dimensional sculpture wall decor will leave a lasting impression. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 20-inch W x 3-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.