
20" X 20" Green Cotton Zippered Down Pillow With Fringe
Mfr # 535261
Zoro # G022810769
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Pattern
Solid Color
Residential/Commerical
Residential
Closure Type
Zipper
Material
Cotton
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535261
Zoro #
G022810769
UPC #
-
Country of Origin
Turkey
Dimensions
Length
20 in
Depth
4 in
Width
20 in
Size
20 x 20 in
Details
Pattern
Solid Color
Residential/Commerical
Residential
Closure Type
Zipper
Material
Cotton
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Style
Modern
Assembly Required
No Assembly Needed
Fill Material
Down
Reversible
Yes
Color
Green
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch x 20-inch green cotton zippered down pillow with fringe. Soft and textural green 100% cotton has been used to make this pillow look and feel like a real treasure. Fun and decorative fringe add some high end and hand-crafted textural designer touches. This soft down pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.