20" X 20" Olive Green Geometric Cotton Zippered Pillow With Tassels

  • Mfr # 534297

  • Zoro # G922810739


product price:  $53.49
/ea

Key Features

Closure Type
Zipper
Material
Cotton
Style
Casual
Residential/Commerical
Residential
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534297
Zoro #
G922810739
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Length
20 in
Depth
4 in
Size
20 x 20 in

Details

Closure Type
Zipper
Item
Accent Throw Pillow
Material
Cotton
Style
Casual
Residential/Commerical
Residential
Color
Olive Green
Assembly Required
No Assembly Needed
Reversible
No
Fill Material
Polyfill
Type
Pillow Cover and Insert
Pattern
Geometric

Description

The 20-inch x 20-inch olive green geometric cotton zippered pillow with tassels is the perfect decorative accessory for your home. Soft and textural olive green 100% cotton has been used to make this pillow look and feel like a real treasure. Charming decorative tassels give this design texture along with a hand-crafted look and feel. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.