20" x 20" Watercolor Abstract Gray Blue Flower Canvas Wall Art

  • Mfr # 398914

  • Zoro # G922888714


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Primary Art Material
Canvas
Shape
Square
Commercial Use
No
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398914
Zoro #
G922888714
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Length
20 in
Width
20 in

Details

Set Type
Single Piece Item
Primary Art Material
Canvas
Shape
Square
Commercial Use
No
Wall Mounting Hardware Included
Yes
Color
Blue
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Material
Polyester
Subject
Plants & Flowers

Description

Bring some sizzle to your space with this eye-catching 20 inches x 20 inches watercolor abstract gray blue flower canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 20 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.