20" x 20" Watercolor Shades of Blue Floral Canvas Wall Art

  • Mfr # 399120

  • Zoro # G722893369


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Depth
1.25 in
Shape
Square
Primary Art Material
Canvas
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399120
Zoro #
G722893369
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Length
20 in
Width
20 in

Details

Material
Polyester
Shape
Square
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Color
Blue
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Art Type
Print
Commercial Use
No
Item
Wall Art
Subject
Plants & Flowers

Description

The 20 inches x 20 inches watercolor shades of blue floral canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.